References
Dormer:A1003.0
Rubix:023114
Manufacturer :5967003
EAN:7320760001608


Technical specifications
| Drilling diameter | 3 mm |
|---|---|
| Total length | 61 mm |
| Length of cut | 33 mm |
Product details : DORMER A1003.0 JOBBER DRILL 3.00 MM 5967003
FORET 3.00 COURT QC A100 HSS waist UE = 10
Applications
Technical specifications
Attributes
| Drilling diameter | 3 mm |
|---|---|
| Total length | 61 mm |
| Length of cut | 33 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Coating | steam tempered |
| Machining material | steel and cast iron |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 3 mm |
Show UNSPSC/ECL@SS
£ 1.68 excl. VAT
/ Each
£ 2.02 incl. VAT
- In stock: Next day delivery