Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
DEWALT DT4510-QZ 10MM BRAD POINT DRILL BIT
DEWALT DT4510-QZ 10MM BRAD POINT DRILL BIT
Helicoidal HSS drill bit with cylindrical tail Dewalt
References
dewalt:
DT4510-QZ
rubix:
264A3649
ean:
5011402385621
Technical specifications
Drilling diameter
10
mm
Total length
133
mm
Length of cut
90
mm
See all Specifications
Product details
Technical specifications
Product details : DEWALT DT4510-QZ 10MM BRAD POINT DRILL BIT
Technical specifications
Attributes
Drilling diameter
10
mm
Total length
133
mm
Length of cut
90
mm
Body material
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.29
excl. VAT
/
Each
£
2.75
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GUHRING 00550 008.000 DRILLS OTHER 9005500080000
DORMER A9009.5 JOBBER DRILL 9.50 MM 5970981
DORMER A1251/16X160 SERIES DRILL 1/16 INCH X 160 MM 5968847
TITEX DA110-08-07.100U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506486
GUHRING 00617 010.000 TWIST DRILLS
TITEX A3143-1.25 MICRO DRILL 5062939
GUHRING 00245 026.500 TWIST DRILLS
GUHRING 00657 003.100 HSS/HSCO COATED DRILLS 9006570031000
CUTLINE DRILL - HSS LONG SERIES MM 7.2 861360
GUHRING 05519 002.700 TWIST DRILLS
TITEX A1211-1.18 JOBBER DRILL 5058480
ROEBUCK LDS/025 HSCO DRILL CASE 1-10MM + TAPPING
DORMER A120 HSS STUB DRILL 5.8MM
GUHRING 05519 005.800 TWIST DRILL HSCO 5.800MM 338 TYPE GU 500 DZ TIN
GUHRING 00535 008.000 TWIST DRILL HSS 8.000MM TYPE GT 100