References
Gühring:396 3.000
Rubix:285A6796
Manufacturer :9003960030000
EAN:4031093694780

Product details : GUHRING 00396 003.000 TWIST DRILLS
Technical specifications
Attributes
| Drilling diameter | 3 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 130 ° |
| Tail diameter | 3 mm |
Show UNSPSC/ECL@SS
£ 23.52 excl. VAT
/ Each
£ 28.22 incl. VAT
- Usually arrives within 14 working days
