Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00308 005.550 DRILLS OTHER 9003080055500
GUHRING 00308 005.550 DRILLS OTHER 9003080055500
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9003080055500
rubix:
344A8172
ean:
4031093097260
Technical specifications
Drilling diameter
5.55
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00308 005.550 DRILLS OTHER 9003080055500
Technical specifications
Attributes
Drilling diameter
5.55
mm
Angle of helix
130
°
Body material
HSS-Co
Tip angle
118
°
Internal cooling
No
Tail diameter
5.55
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
46.00
excl. VAT
/
Each
£
55.20
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Check our products from related categories
GUHRING 00206 003.800 HSS/HSCO COATED DRILLS 9002060038000
ROEBUCK A0011332 HSS JOBBER DRILL 13/32 LD/245
CUTLINE DRILL - HSS JOBBER ZIRKO TIP MM 1.3 860902
DORMER A002S4.0 JOBBER DRILL 4.00 MM 6524839
GUHRING 00245 044.500 TWIST DRILLS
CUTLINE DRILL - HSS LONG SERIES MM 3.3 861321
GUHRING 05519 001.700 TWIST DRILLS
DORMER A110 HSS LONG SERIES DRILL 10.75MM
GUHRING 02456 007.000 HSS/HSCO COATED DRILLS 9024560070000
TITEX A1211-14.2 JOBBER DRILLS HSS/HSS-E 5058626
GUHRING 00605 004.050 TWIST DRILLS
DORMER A0221/2 STUB DRILL 1/2 INCH 5967178
TITEX A1511-2.1 JOBBER DRILLS HSS/HSS-E 5061610
GUHRING 00501 001.300 TWIST DRILLS
GUHRING 00658 002.450 GT80/100 COATED DRILLS 9006580024500