References
Dormer:A0221/2
Rubix:1196643
Manufacturer :5967178
EAN:7320760588703


Technical specifications
| Drilling diameter | 12.7 mm |
|---|---|
| Total length | 98 mm |
| Length of cut | 60 mm |
Product details : DORMER A0221/2 STUB DRILL 1/2 INCH 5967178
Applications
Technical specifications
Attributes
| Drilling diameter | 12.7 mm |
|---|---|
| Total length | 98 mm |
| Length of cut | 60 mm |
| Shank type | cylindrical |
| Din standard | din / ansi |
| Cutting material | hss |
| Tip angle | 135 ° |
| Tail diameter | 12.7 mm |
Show UNSPSC/ECL@SS
£ 97.25 excl. VAT
/ 5 pieces
£ 116.70 incl. VAT
- Usually arrives within 14 working days