Metal drill bits A125
Drilling diameter | 12 mm |
---|---|
Total length | 315 mm |
Length of cut | 250 mm |
Drilling diameter | 12 mm |
---|---|
Total length | 315 mm |
Length of cut | 250 mm |
Din standard | BS 328 |
Ratio of diameter to length of drill hole | 10xD |
Body material | HSS |
Sharpening | Standard |
Tip angle | 118 ° |
Internal cooling | No |
Tail diameter | 12 mm |
Usually arrives within 14 working days