Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
HSS helicoidal drill bit with tapered tail
GUHRING 00345 009.500 HSS/HSCO COATED DRILLS 9003450095000
GUHRING 00345 009.500 HSS/HSCO COATED DRILLS 9003450095000
HSS helicoidal drill bit with tapered tail Gühring
References
gühring:
9003450095000
rubix:
345A0711
ean:
4031093110501
Technical specifications
Drilling diameter
9.5
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00345 009.500 HSS/HSCO COATED DRILLS 9003450095000
Technical specifications
Attributes
Drilling diameter
9.5
mm
Body material
HSS-Co
Tip angle
118
°
Internal cooling
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
55.78
excl. VAT
/
Each
£
66.94
incl. VAT
Usually arrives within 14 working days
Select variants (46)
Add to cart
Check our products from related categories
ROEBUCK 20-325-941 HSS TAPER SHANK DRILL 41/64 INCH
GUHRING 00351 013.000 DRILLS OTHER 9003510130000
DORMER A13017.75 DRILL 17.75 MM 5969053
DORMER A1301/2 DRILL 1/2 INCH 5968936
DORMER A1301.1/2 DRILL 1.1/2 INCH 5969080
GUHRING 00566 015.000 TWIST DRILLS
DORMER A13020.25 DRILL 20.25 MM 5969184
GUHRING 00266 024.000 TWIST DRILLS
DORMER A130 HSS T/SHANK DRILL 37.0MM
TITEX A4611-22.5 JOBBER DRILLS HSS/HSS-E 5066246
DORMER A13024.5 DRILL 24.50 MM 5969269
GUHRING 00565 013.000 DRILLS OTHER 9005650130000
DORMER A1308.0 DRILL 8.00 MM 5968703
DORMER A13012.0 DRILL 12.00 MM 5969037
DORMER A130 HSS TAPER SHANK DRILL 10.1MM