GUHRING 00617 005.500 HSS/HSCO COATED DRILLS 9006170055000


Helicoidal HSS drill bit with cylindrical tail Gühring

References
gühring:9006170055000
rubix:343A5692
ean:4031093189729
brand logo
brand logo
Technical specifications
Drilling diameter5.5 mm
Total length139 mm
Length of cut91 mm
See all Specifications

Product details : GUHRING 00617 005.500 HSS/HSCO COATED DRILLS 9006170055000


Technical specifications


Attributes
Drilling diameter5.5 mm
Total length139 mm
Length of cut91 mm
Body materialHSS-Co
Tip angle130 °
Internal coolingNo
Tail diameter5.5 mm
Show UNSPSC/ECL@SS
£ 14.67 excl. VAT
/ Each
£ 17.60 incl. VAT
  • Usually arrives within 14 working days