References
Dormer:A022.5
Rubix:1198163
Manufacturer :5966728
EAN:7320760600382





Technical specifications
| Drilling diameter | 0.5 mm |
|---|---|
| Total length | 20 mm |
| Length of cut | 3 mm |
Product details : DOR HSS-TIN STUB DRILL .5
Applications
Technical specifications
Attributes
| Drilling diameter | 0.5 mm |
|---|---|
| Total length | 20 mm |
| Length of cut | 3 mm |
| Shank type | cylindrical |
| Din standard | din / ansi |
| Cutting material | hss |
| Tip angle | 135 ° |
| Tail diameter | 0.5 mm |
Show UNSPSC/ECL@SS
£ 5.03 excl. VAT
/ Each
£ 6.04 incl. VAT
- Usually arrives within 14 working days