References
Gühring:651 1.820
Rubix:285A7230
Manufacturer :9006510018200
EAN:4031093198752

Product details : GUHRING 00651 001.820 TWIST DRILLS
Technical specifications
Attributes
| Drilling diameter | 1.82 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 1.82 mm |
Show UNSPSC/ECL@SS
£ 9.36 excl. VAT
/ Each
£ 11.23 incl. VAT
- Usually arrives within 14 working days
