Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,480)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(257)
Wood Drills
(56)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 01146 004.800 DRILLS OTHER 9011460048000
GUHRING 01146 004.800 DRILLS OTHER 9011460048000
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9011460048000
rubix:
336A2938
ean:
4031093282390
Technical specifications
Drilling diameter
4.8
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 01146 004.800 DRILLS OTHER 9011460048000
Technical specifications
Attributes
Drilling diameter
4.8
mm
Body material
Cobalt variants
Tip angle
135
°
Internal cooling
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.93
excl. VAT
/
Each
£
8.32
incl. VAT
Usually arrives within 14 working days
Select variants (50)
Add to cart
Check our products from related categories
TITEX A1547-4.2 JOBBER DRILLS HSS/HSS-E 5062188
TITEX A1247-10.2 JOBBER DRILL 5060524
CUTLINE DRILL - HSS JOBBER MM 6.9 845803
TITEX A12443/32 A1244 HSCO JOBBER DRILL 3/32
GUHRING 00205 003.850 TWIST DRILLS 3.850 MM
DORMER A110 HSS LONG SERIES DRILL 8.75MM
DORMER A5109/64 JOBBER DRILL 9/64 INCH 5970449
GUHRING 01146 001.000 TWIST DRILLS
CUTLINE DRILL - HSS JOBBER ZIRKO MM 12.1 861135
GUHRING 00659 003.200 HSS/HSCO COATED DRILLS 9006590032000
CUTLINE DRILL - HSS LONG SERIES MM 5.1 861339
GUHRING 00357 017.000 DRILLS OTHER 9003570170000
TITEX A1622-2 DEEP HOLE DRILL 5062555
DORMER A1176.3 STUB DRILL 6.30 MM 5968109
ARMEG YM0550L 5.5MM HSS STEEL DRILL (10 PACK) (L)93 MM X (DIA)5.5 MM P