Titex Jobber Drill
Total length | 57 mm |
---|---|
Length of cut | 30 mm |
Total length | 57 mm |
---|---|
Length of cut | 30 mm |
Din standard | DIN 1869- 2 |
Coating | Non Coated |
Direction of cutting | Right |
Ratio of diameter to length of drill hole | 8xD |
Body material | HSS |
Tip angle | 130 ° |
Internal cooling | No |
Tail diameter | 2381 mm |
Usually arrives within 14 working days