Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 01146 008.000 TWIST DRILL M42 8.000 MM DIN 338 TYPE N BRIGHT
GUHRING 01146 008.000 TWIST DRILL M42 8.000 MM DIN 338 TYPE N BRIGHT
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9011460080000
rubix:
80072422
ean:
4031093282796
Technical specifications
Drilling diameter
8
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 01146 008.000 TWIST DRILL M42 8.000 MM DIN 338 TYPE N BRIGHT
Technical specifications
Attributes
Drilling diameter
8
mm
Body material
Cobalt variants
Tip angle
135
°
Internal cooling
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.79
excl. VAT
/
Each
£
20.15
incl. VAT
Usually arrives within 14 working days
Select variants (50)
Add to cart
Check our products from related categories
GUHRING 02047 002.100 GT80/P2000 HSCO DRILLS 9020470021000
CUTLINE DRILL HSS JOBBER TIN TIP MM 8.2 860721
DORMER A0024.6 JOBBER DRILL 4.60 MM 5967249
DORMER A108 HSS QUICK SPIRAL DRILL FOR STAINLESS STEEL 15.25MM
GUHRING 00651 008.450 UNIVERSAL HSS COATED DRI 9006510084500
GUHRING 00209 004.300 HSS/HSCO COATED DRILLS 9002090043000
DORMER A1001/64 JOBBER DRILL 1/64 INCH 5966604
GUHRING 00223 017.500 TWIST DRILLS
TITEX A3143-0.31 MICRO PREC DRILL 5062865
DORMER A10012.7 JOBBER DRILL 12.70 MM 5967318
ARMEG YM0450L 4.5MM HSS STEEL DRILL (10 PACK) (L)80 MM X (DIA)4.5 MM P
TITEX A1249XPL-2.2 DEEP HOLE DRILL 5236525
GUHRING 05519 012.500 TWIST DRILLS
CUTLINE DRILL HSS JOBBER TIN TIP MM 6.5 860704
GUHRING 00549 001.900 GT80/100 DRILLS 9005490019000