DORMER A108 HSS QUICK SPIRAL DRILL FOR STAINLESS STEEL 15.25MM


Spiral drill HSS A108

References
dormer:A10815.25
rubix:1060052
ean:7320760007884
Jobber Drill 15.25 mm DIN 338
brand logo
Technical specifications
Drilling diameter15.25 mm
Total length178 mm
Length of cut120 mm
See all Specifications

Product details : DORMER A108 HSS QUICK SPIRAL DRILL FOR STAINLESS STEEL 15.25MM


HSS short spiral drill with cylindrical shaft DIN 338 W 135° steam tempered 4xD for austenitic and ferritic/martensitic stainless steel <1000 N/mm ². Titanium and titanium alloys <900 N/mm².

Applications

• stainless steel - austenitic (<320 HB <1100 N/mm²)
• stainless steel - Ferritic + Austenitic Martensitic (<300 HB <1000 N/mm²)
• Titanium non-alloyed (<200 HB <700 N/mm²)
• Titanium alloyed (<270 HB <900 N/mm²)

Technical specifications


Attributes
Drilling diameter15.25 mm
Total length178 mm
Length of cut120 mm
Din standardDIN 338
Ratio of diameter to length of drill hole4xD
SharpeningStandard
Tip angle135 °
Internal coolingNo
Tail diameter15.25 mm
Show UNSPSC/ECL@SS
£ 79.17 excl. VAT
/ Each
£ 95.00 incl. VAT
  • Usually arrives within 14 working days