GUHRING 00651 008.450 UNIVERSAL HSS COATED DRI 9006510084500
High Speed Drill Bit
See technical informationReferences
Gühring:651 8.450
Rubix:343A9364
Manufacturer :9006510084500
EAN:4031093200769

Product details : GUHRING 00651 008.450 UNIVERSAL HSS COATED DRI 9006510084500
Technical specifications
Attributes
| Drilling diameter | 8.45 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
Show UNSPSC/ECL@SS
£ 42.62 excl. VAT
/ Each
£ 51.14 incl. VAT
- Usually arrives within 14 working days
