GUHRING 00207 004.800 TWIST DRILLS


Helicoidal HSS drill bit with cylindrical tail Gühring

References
gühring:9002070048000
rubix:285A5982
ean:4031093024518
brand logo
brand logo
Technical specifications
Drilling diameter4.8 mm
Total length86 mm
Length of cut52 mm
See all Specifications

Product details : GUHRING 00207 004.800 TWIST DRILLS


Technical specifications


Attributes
Drilling diameter4.8 mm
Total length86 mm
Length of cut52 mm
Body materialHSS
Tip angle130 °
Internal coolingNo
Tail diameter4.8 mm
Show UNSPSC/ECL@SS
£ 5.98 excl. VAT
/ Each
£ 7.18 incl. VAT
  • Usually arrives within 14 working days