Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00651 002.060 UNIVERSAL HSS COATED DRI 9006510020600
GUHRING 00651 002.060 UNIVERSAL HSS COATED DRI 9006510020600
High Speed Drill Bit
References
gühring:
9006510020600
rubix:
343A9033
ean:
4031093198905
Technical specifications
Drilling diameter
2.06
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00651 002.060 UNIVERSAL HSS COATED DRI 9006510020600
Technical specifications
Attributes
Drilling diameter
2.06
mm
Body material
HSS
Tip angle
118
°
Internal cooling
No
Tail diameter
2.06
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.80
excl. VAT
/
Each
£
9.36
incl. VAT
Usually arrives within 14 working days
Select variants (113)
Add to cart
Check our products from related categories
TITEX A1522-3.3 DEEP HOLE DRILLS HSS-E TYPE UFL 5061884
GUHRING 00207 004.300 HSS/HSCO COATED DRILLS 9002070043000
CUTLINE DRILL - HSS JOBBER MM 1.5 845749
TITEX A1222-7.1 DEEP HOLE DRILL 5059516
ROEBUCK LDS/016 HSS DRILL SET BLUE 1-13MM
DORMER A100 HSS JOBBER DRILL 10.5MM
GUHRING 00651 009.600 TWIST DRILLS
CUTLINE DRILL - HSS STUB MM 4.1 861236
CUTLINE DRILL - HSS CO5% JOBBER MM 1.7 845853
DORMER A1178.0 STUB DRILL 8.00 MM 5968152
TITEX A1148-7/32IN DEEP HOLE DRILLS HSS-E TYPE UFL 5057234
TITEX A1511-1.1 JOBBER DRILLS HSS/HSS-E 5061560
DORMER A12015/64 STUB DRILL 15/64 INCH 5967968
TITEX A1148-5/16IN DEEP HOLE DRILLS HSS-E TYPE UFL 5057210
GUHRING 00245 022.100 STANDARD HSS DRILLS 9002450221000