GUHRING 00549 002.600 GT80/100 DRILLS 9005490026000


Helicoidal HSS drill bit with cylindrical tail Gühring

References
gühring:9005490026000
rubix:342A5856
ean:4031093163804
brand logo
brand logo
Technical specifications
Drilling diameter2.6 mm
Total length57 mm
Length of cut30 mm
See all Specifications

Product details : GUHRING 00549 002.600 GT80/100 DRILLS 9005490026000


Technical specifications


Attributes
Drilling diameter2.6 mm
Total length57 mm
Length of cut30 mm
Body materialHSS
Tip angle130 °
Internal coolingNo
Tail diameter2.6 mm
Show UNSPSC/ECL@SS
£ 4.07 excl. VAT
/ Each
£ 4.88 incl. VAT
  • Usually arrives within 14 working days