References
Gühring:209 1.100
Rubix:343A0190
Manufacturer :9002090011000
EAN:4031093032391


Technical specifications
| Drilling diameter | 1.1 mm |
|---|---|
| Length of cut | 14 mm |
| Shank type | cylindrical |
Product details : GUHRING 00209 001.100 HSS/HSCO COATED DRILLS 9002090011000
Technical specifications
Attributes
| Drilling diameter | 1.1 mm |
|---|---|
| Length of cut | 14 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 1.1 mm |
Show UNSPSC/ECL@SS
£ 8.49 excl. VAT
/ Each
£ 10.19 incl. VAT
- Usually arrives within 14 working days