References
Gühring:209 9.800
Rubix:343A1230
Manufacturer :9002090098000
EAN:4031093035279


Technical specifications
| Drilling diameter | 9.8 mm |
|---|---|
| Length of cut | 87 mm |
| Shank type | cylindrical |
Product details : GUHRING 00209 009.800 HSS/HSCO COATED DRILLS 9002090098000
Technical specifications
Attributes
| Drilling diameter | 9.8 mm |
|---|---|
| Length of cut | 87 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 9.8 mm |
Show UNSPSC/ECL@SS
£ 63.37 excl. VAT
/ Each
£ 76.04 incl. VAT
- Usually arrives within 14 working days