Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,480)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(257)
Wood Drills
(56)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00651 003.300 TWIST DRILL HSS 3.300 MM DIN 338 TYPE N TIN
GUHRING 00651 003.300 TWIST DRILL HSS 3.300 MM DIN 338 TYPE N TIN
High Speed Drill Bit
References
gühring:
9006510033000
rubix:
156A9723
ean:
4031093199360
Technical specifications
Drilling diameter
3.3
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00651 003.300 TWIST DRILL HSS 3.300 MM DIN 338 TYPE N TIN
Technical specifications
Attributes
Drilling diameter
3.3
mm
Body material
HSS
Tip angle
118
°
Internal cooling
No
Tail diameter
3.3
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.29
excl. VAT
/
Each
£
7.55
incl. VAT
Usually arrives within 14 working days
Select variants (113)
Add to cart
Check our products from related categories
GUHRING 00660 000.760 MICRO-PRECISION DRILLS
DORMER A7778.1 JOBBER DRILL 8.10 MM 5971287
GUHRING 00205 001.630 UNIVERSAL HSS DRILLS 9002050016300
GUHRING 00668 001.800 GT80/100 COATED DRILLS 9006680018000
DORMER A7777.0 JOBBER DRILL 7.00 MM 5971224
CUTLINE DRILL - HSS REDUCED SHANK MM 14 861157
GUHRING 00205 017.750 UNIVERSAL HSS DRILLS 9002050177500
SPARTEX 863939 0.8 MM JOBBER DRILL ROLL-FORGED - HSS DRILLING
GUHRING 00207 001.500 TWIST DRILLS
TITEX A1249XPL-2.4 DEEP HOLE DRILLS HSS-E TYPE UFL 5236527
DORMER A002 HSS TIN DRILL BIT 11.60MM
GUHRING 00205 000.450 TWIST DRILL HSS 0.450 MM DIN 338 TYPE N BRIGHT
ROEBUCK HSCO JOBBER DRILL 3.0MM
GUHRING 00501 003.800 GT80/100 DRILLS 9005010038000
TITEX A1522-8.7 DEEP HOLE DRILLS HSS-E TYPE UFL 5061948