Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00218 001.200 HSS/HSCO COATED DRILLS 9002180012000
GUHRING 00218 001.200 HSS/HSCO COATED DRILLS 9002180012000
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9002180012000
rubix:
343A4662
ean:
4031093046190
Technical specifications
Drilling diameter
1.2
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00218 001.200 HSS/HSCO COATED DRILLS 9002180012000
Technical specifications
Attributes
Drilling diameter
1.2
mm
Body material
HSS
Tip angle
118
°
Internal cooling
No
Tail diameter
1.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.80
excl. VAT
/
Each
£
11.76
incl. VAT
Usually arrives within 14 working days
Select variants (32)
Add to cart
Check our products from related categories
GUHRING 00208 003.000 TWIST DRILL HSS 3.000 MM DIN 338 TYPE N BRIGHT
GUHRING 00549 001.700 GT80/100 DRILLS 9005490017000
TITEX A1148-NO40 DEEP HOLE DRILLS HSS-E TYPE UFL 5057084
GUHRING 00301 001.000 MICRO-PRECISION DRILLS
SPARTEX 864011 7.5 MM JOBBER DRILL ROLL-FORGED - HSS DRILLING
GUHRING 00660 001.040 HSS/HSCO COATED DRILLS 9006600010400
DORMER A0023/8 JOBBER DRILL 3/8 INCH 5967197
GUHRING 00245 029.250 STANDARD HSS DRILLS 9002450292500
TITEX A1211-3.45 JOBBER DRILLS HSS/HSS-E 5058724
DORMER A0225/16 STUB DRILL 5/16 INCH 5967176
GUHRING 00317 002.200 HSS/HSCO COATED DRILLS 9003170022000
CUTLINE DRILL HSS JOBBER TIN TIP MM 3.0 860669
GUHRING 00245 038.500 STANDARD HSS DRILLS 9002450385000
TITEX A1511-10.2 JOBBER DRILLS HSS/HSS-E 5061580
CUTLINE DRILL - HSS JOBBER TIN MM 2.8 860792