GUHRING 00660 001.040 HSS/HSCO COATED DRILLS 9006600010400
Twist drill Gühring
See technical informationReferences
Gühring:660 1.040
Rubix:344A2947
Manufacturer :9006600010400
EAN:4031093217217

Product details : GUHRING 00660 001.040 HSS/HSCO COATED DRILLS 9006600010400
Technical specifications
Attributes
| Drilling diameter | 1.04 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss-e / pm |
| Tip angle | 118 ° |
| Tail diameter | 1.04 mm |
Show UNSPSC/ECL@SS
£ 11.53 excl. VAT
/ Each
£ 13.84 incl. VAT
- Usually arrives within 14 working days
