Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,480)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(257)
Wood Drills
(56)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00218 010.000 HSS/HSCO COATED DRILLS 9002180100000
GUHRING 00218 010.000 HSS/HSCO COATED DRILLS 9002180100000
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9002180100000
rubix:
343A5164
ean:
4031093047678
Technical specifications
Drilling diameter
10
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00218 010.000 HSS/HSCO COATED DRILLS 9002180100000
Technical specifications
Attributes
Drilling diameter
10
mm
Body material
HSS
Tip angle
118
°
Internal cooling
No
Tail diameter
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
30.77
excl. VAT
/
Each
£
36.92
incl. VAT
Usually arrives within 14 working days
Select variants (32)
Add to cart
Check our products from related categories
GUHRING 00622 002.500 GT80/100 DRILLS 9006220025000
TITEX DA110-08-01.300U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506388
TITEX DA110-08-03.700U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506452
DORMER A1084.4 JOBBER DRILL 4.40 MM 5968350
CUTLINE DRILL HSS JOBBER TIN TIP MM 6.3 860702
DORMER A62012.5 6499957
DORMER A00212.1 JOBBER DRILL 5967362
DORMER A1173.2 STUB DRILL 3.20 MM 5967896
TITEX A1511-6.5 JOBBER DRILLS HSS/HSS-E 5061692
TITEX A1622-1/4IN DEEP HOLE DRILLS HSS-E TYPE UFL 5062540
GUHRING 00329 020.000 TWIST DRILLS
TITEX A1249XPL-1.6 DEEP HOLE DRILL 5236492
TITEX A1222-4.9 DEEP HOLE DRILLS HSS-E TYPE UFL 5059491
GUHRING 00207 003.150 HSS/HSCO COATED DRILLS 9002070031500
DORMER A100 HSS JOBBER DRILL 9.5MM