TITEX DA110-08-01.300U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506388
HSS twist drills
See technical informationReferences
Walter Titex:DA110-08-01.300U0-WZ90AJ
Rubix:357A2549
Manufacturer :7506388
EAN:4031132424644

Technical specifications
| Drilling diameter | 1.3 mm |
|---|---|
| Total length | 34 mm |
| Length of cut | 10 mm |
Product details : TITEX DA110-08-01.300U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506388
HSS twist drills DA110-08-16.000U0-WZ90AJ
HSS twist drills • Perform • DIN 338 • 8xD • Cylindrical shank • point angle 118° • Dc=0.0512in
Technical specifications
Attributes
| Drilling diameter | 1.3 mm |
|---|---|
| Total length | 34 mm |
| Length of cut | 10 mm |
| Shank type | cylindrical |
Show UNSPSC/ECL@SS
£ 2.46 excl. VAT
/ Each
£ 2.95 incl. VAT
- Usually arrives within 14 working days