DORMER A1084.4 JOBBER DRILL 4.40 MM 5968350


Spiral drill HSS A108

References
dormer:A1084.4
rubix:80876820
ean:7320760008294
Jobber Drill 4.40 mm DIN 338
brand logo
Technical specifications
Drilling diameter4.4 mm
Total length80 mm
Length of cut47 mm
See all Specifications

Product details : DORMER A1084.4 JOBBER DRILL 4.40 MM 5968350


HSS short spiral drill with cylindrical shaft DIN 338 W 135° steam tempered 4xD for austenitic and ferritic/martensitic stainless steel <1000 N/mm ². Titanium and titanium alloys <900 N/mm².

Applications

• stainless steel - austenitic (<320 HB <1100 N/mm²)
• stainless steel - Ferritic + Austenitic Martensitic (<300 HB <1000 N/mm²)
• Titanium non-alloyed (<200 HB <700 N/mm²)
• Titanium alloyed (<270 HB <900 N/mm²)

Technical specifications


Attributes
Drilling diameter4.4 mm
Total length80 mm
Length of cut47 mm
Din standardDIN 338
Ratio of diameter to length of drill hole4xD
Body materialHSS
SharpeningStandard
Tip angle135 °
Internal coolingNo
Tail diameter4.4 mm
Show UNSPSC/ECL@SS
£ 4.74 excl. VAT
/ Each
£ 5.69 incl. VAT
  • Usually arrives within 14 working days