GUHRING 00218 002.300 HSS/HSCO COATED DRILLS 9002180023000
Twist drill Gühring
See technical informationReferences
Gühring:218 2.300
Rubix:343A4762
Manufacturer :9002180023000
EAN:4031093046541

Product details : GUHRING 00218 002.300 HSS/HSCO COATED DRILLS 9002180023000
Technical specifications
Attributes
| Drilling diameter | 2.3 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 2.3 mm |
Show UNSPSC/ECL@SS
£ 8.27 excl. VAT
/ Each
£ 9.92 incl. VAT
- Usually arrives within 14 working days
