GUHRING 00317 006.800 HSS/HSCO COATED DRILLS 9003170068000
HSS-CO drills Series 317
See technical informationReferences
Gühring:317 6.800
Rubix:344A8768
Manufacturer :9003170068000
EAN:4031093099912


Technical specifications
| Drilling diameter | 6.8 mm |
|---|---|
| Total length | 156 mm |
| Length of cut | 102 mm |
Product details : GUHRING 00317 006.800 HSS/HSCO COATED DRILLS 9003170068000
HSCO TWIST DRILL LONG 6,800 DIN 340RN CYL
Technical specifications
Attributes
| Drilling diameter | 6.8 mm |
|---|---|
| Total length | 156 mm |
| Length of cut | 102 mm |
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 118 ° |
| Tail diameter | 6.8 mm |
Show UNSPSC/ECL@SS
£ 28.86 excl. VAT
/ Each
£ 34.63 incl. VAT
- Usually arrives within 14 working days