Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00218 008.000 HSS/HSCO COATED DRILLS 9002180080000
GUHRING 00218 008.000 HSS/HSCO COATED DRILLS 9002180080000
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9002180080000
rubix:
343A5104
ean:
4031093047517
Technical specifications
Drilling diameter
8
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00218 008.000 HSS/HSCO COATED DRILLS 9002180080000
Technical specifications
Attributes
Drilling diameter
8
mm
Body material
HSS
Tip angle
118
°
Internal cooling
No
Tail diameter
8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.92
excl. VAT
/
Each
£
27.50
incl. VAT
Usually arrives within 14 working days
Select variants (32)
Add to cart
Check our products from related categories
ARMEG YM1000L 10MM HSS STEEL DRILL (10 PACK) (L)133 MM X (DIA)10.0 MM
TITEX A1154TFT-2.5 DRILLS TYP VA INOX 5200087
TITEX A1244-0.7 JOBBER DRILLS HSS/HSS-E 5060287
TITEX A1254TFT-13.5 DRILLS TYP VA INOX 5060993
GUHRING 00210 002.750 DRILLS OTHER 9002100027500
GUHRING 00658 001.650 TWIST DRILLS
DORMER A0023/8 JOBBER DRILL 3/8 INCH 5967197
CUTLINE 883069 JOBBER DRILL HSS ZIRCO COATED13/32
GUHRING 00245 003.000 TWIST DRILLS
DORMER A10010.8 JOBBER DRILL 10.80 MM 5966630
GUHRING 00503 006.500 GT80/100 DRILLS 9005030065000
TITEX A1222-11 DEEP HOLE DRILLS HSS-E TYPE UFL 5059427
CUTLINE DRILL - HSS JOBBER ZIRKO TIP MM 6.9 860958
DORMER A10819/64 A108 19/64 ST STRAIGHT STEEL JOBBER DRILL 6305904
TITEX A4247-17.5 JOBBER DRILLS HSS/HSS-E 5065925