References
Walter Titex:A1254TFT-13.5
Rubix:356A7566
Manufacturer :5060993
EAN:4031132234687

Technical specifications
| Drilling diameter | 13.5 mm |
|---|---|
| Total length | 160 mm |
| Length of cut | 94 mm |
Documents
Product details : TITEX A1254TFT-13.5 DRILLS TYP VA INOX 5060993
ALTIUS
Applications
Drilling (Through Hole);Blind Hole;Stack Drilling
Technical specifications
Attributes
| Drilling diameter | 13.5 mm |
|---|---|
| Total length | 160 mm |
| Length of cut | 94 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Coating | tinal |
| Tolerance | h8 |
| Angle of helix | 38 ° |
| Direction of cutting | right |
| Machining material | steel;stainless steel;non-ferrous metal;special alloy;others |
| Cutting material | hss-e |
| Tip angle | 118 ° |
| Tail diameter | 13.5 mm |
Show UNSPSC/ECL@SS
£ 216.47 excl. VAT
/ Each
£ 259.76 incl. VAT
- Usually arrives within 14 working days



