GUHRING 00225 001.500 DRILLS OTHER 9002250015000


Helicoidal HSS drill bit with cylindrical tail Gühring

References
gühring:9002250015000
rubix:343A8873
ean:4031093059985
brand logo
brand logo
Technical specifications
Drilling diameter1.5 mm
Total length32 mm
Length of cut9 mm
See all Specifications

Product details : GUHRING 00225 001.500 DRILLS OTHER 9002250015000


Technical specifications


Attributes
Drilling diameter1.5 mm
Total length32 mm
Length of cut9 mm
Body materialHSS
Tip angle118 °
Internal coolingNo
Tail diameter1.5 mm
Show UNSPSC/ECL@SS
£ 4.00 excl. VAT
/ Each
£ 4.80 incl. VAT
  • Usually arrives within 14 working days