TITEX A1148-1.9 DEEP HOLE DRILLS HSS-E TYPE UFL 5057119
HSS-E twist drill, extra-short
See technical informationReferences
Walter Titex:A1148-1.9
Rubix:291A0274
Manufacturer :5057119
EAN:4031132070957

Technical specifications
| Drilling diameter | 1.9 mm |
|---|---|
| Total length | 36 mm |
| Length of cut | 11 mm |
Product details : TITEX A1148-1.9 DEEP HOLE DRILLS HSS-E TYPE UFL 5057119
Untreated up to 1.9 mm
Technical specifications
Attributes
| Drilling diameter | 1.9 mm |
|---|---|
| Total length | 36 mm |
| Length of cut | 11 mm |
| Shank type | cylindrical |
| Din standard | din 1897 |
| Cutting material | hss-e |
| Tip angle | 130 ° |
| Tail diameter | 1.9 mm |
Show UNSPSC/ECL@SS
£ 2.95 excl. VAT
/ Each
£ 3.54 incl. VAT
- Usually arrives within 14 working days