TITEX A1148-9.7 DEEP HOLE DRILLS HSS-E TYPE UFL 5057253
HSS-E twist drill, extra-short
See technical informationReferences
Walter Titex:A1148-9.7
Rubix:276A0542
Manufacturer :5057253
EAN:4031132072470

Technical specifications
| Drilling diameter | 9.7 mm |
|---|---|
| Total length | 89 mm |
| Length of cut | 43 mm |
Product details : TITEX A1148-9.7 DEEP HOLE DRILLS HSS-E TYPE UFL 5057253
Untreated up to 1.9 mm
Technical specifications
Attributes
| Drilling diameter | 9.7 mm |
|---|---|
| Total length | 89 mm |
| Length of cut | 43 mm |
| Shank type | cylindrical |
| Din standard | din 1897 |
| Cutting material | hss-e |
| Tip angle | 130 ° |
| Tail diameter | 9.7 mm |
Show UNSPSC/ECL@SS
£ 17.16 excl. VAT
/ Each
£ 20.59 incl. VAT
- Usually arrives within 14 working days