Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,480)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(257)
Wood Drills
(56)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00237 010.000 TWIST DRILLS
GUHRING 00237 010.000 TWIST DRILLS
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9002370100000
rubix:
285A5502
ean:
4031093071796
Technical specifications
Drilling diameter
10
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00237 010.000 TWIST DRILLS
Technical specifications
Attributes
Drilling diameter
10
mm
Body material
HSS
Tip angle
118
°
Internal cooling
No
Tail diameter
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
79.82
excl. VAT
/
Each
£
95.78
incl. VAT
Usually arrives within 14 working days
Select variants (16)
Add to cart
Check our products from related categories
GUHRING 00205 001.360 UNIVERSAL HSS DRILLS 9002050013600
GUHRING 00223 005.700 STANDARD HSS DRILLS 9002230057000
GUHRING 00245 012.600 STANDARD HSS DRILLS 9002450126000
CUTLINE DRILL - HSS JOBBER MM 4.1 845775
TITEX A1511-11.8 JOBBER DRILLS HSS/HSS-E 5061591
TITEX A1211TIN-6.3 JOBBER DRILLS HSS/HSS-E 5058954
GUHRING 00670 003.200 GT80/100 COATED DRILLS 9006700032000
GUHRING 00651 001.750 TWIST DRILLS
GUHRING 00206 000.300 HSS/HSCO COATED DRILLS 9002060003000
GUHRING 05523 007.500 TWIST DRILL HSCO 7.500MM TYPE GU 500 DZ BRIGHT
TITEX A1249XPL-5.9 DEEP HOLE DRILLS HSS-E TYPE UFL 5236565
GUHRING 00301 000.870 HSS/HSCO COATED DRILLS 9003010008700
GUHRING 09651 014.750 TWIST DRILL HSS 14.750 MM DIN 338 TYPE N TIN
CUTLINE DRILL - HSS LONG SERIES MM 5.3 861341
DORMER A62012.5 6499957