Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00257 040.000 TWIST DRILLS
GUHRING 00257 040.000 TWIST DRILLS
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9002570400000
rubix:
285A6434
ean:
4031093081122
Technical specifications
Drilling diameter
40
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00257 040.000 TWIST DRILLS
Technical specifications
Attributes
Drilling diameter
40
mm
Body material
hss
Tip angle
118
°
Internal cooling
no
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
406.32
excl. VAT
/
Each
£
487.58
incl. VAT
Usually arrives within 14 working days
Select variants (25)
Add to cart
Check our products from related categories
GUHRING 00245 013.500 TWIST DRILLS
TITEX A1244-2 JOBBER DRILL 5060340
TITEX A1254TFT-7.5 DRILLS TYP VA INOX 5061031
ROEBUCK 20-810-917 HSS LONG SERIES DRILL 17/64 INCH
TITEX A1154TFT-7.4 DRILLS TYP VA INOX 5200137
TITEX A1222-7.8 DEEP HOLE DRILLS HSS-E TYPE UFL 5059523
GUHRING 00622 005.300 GT80/100 DRILLS 9006220053000
GUHRING 00502 007.750 GT80/100 DRILLS 9005020077500
DORMER A9767.0X225 DRILL 7.00 MM 5973210
GUHRING 00245 033.000 TWIST DRILLS
DORMER A5109.2 JOBBER DRILL 9.20 MM 5970428
GUHRING 00235 012.500 TWIST DRILLS
GUHRING 00217 011.750 STANDARD HSS DRILLS 9002170117500
TITEX A1222-9.2 DEEP HOLE DRILL 5059540
DORMER A5103.8 JOBBER DRILL 3.80 MM 5970453