References
Gühring:245 13.500
Rubix:285A6326
Manufacturer :9002450135000
EAN:4031093074568


Technical specifications
| Drilling diameter | 13.5 mm |
|---|---|
| Total length | 189 mm |
| Length of cut | 108 mm |
Product details : GUHRING 00245 013.500 TWIST DRILLS
Jobber drill with Morse taper shank
Design: Right cutting, with precision ground point. Point thinning according to DIN 1412, form A, normal angle of rake, core thickness and core gradient.
Application: Particularly suitable for steel and steel casting (alloyed and non-alloyed) grey cast iron, malleable cast iron, nodular iron, sintered iron and graphite.
With high concentricity and graduation precision.
Technical specifications
Attributes
| Drilling diameter | 13.5 mm |
|---|---|
| Total length | 189 mm |
| Length of cut | 108 mm |
| Shank type | tapered |
| Din standard | din 345 n |
| Coating | steam treatment (steam tempering / black oxidation, 'dampf angelassen' / 'homo') |
| Internal cooling | no |
| Taper shank | 1 |
| Body material | hss |
| Machining material | steel (up to approx. 850 n/mm²), carbon steels, free-cutting steels, cast iron, aluminum (and common non-ferrous materials). |
| Tip angle | 118 ° |
Show UNSPSC/ECL@SS
£ 23.67 excl. VAT
/ Each
£ 28.40 incl. VAT
- Usually arrives within 14 working days












