Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00311 001.950 DRILLS OTHER 9003110019500
GUHRING 00311 001.950 DRILLS OTHER 9003110019500
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9003110019500
rubix:
344A8441
ean:
4031093098427
Technical specifications
Drilling diameter
1.95
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00311 001.950 DRILLS OTHER 9003110019500
Technical specifications
Attributes
Drilling diameter
1.95
mm
Body material
HSS-Co
Tip angle
118
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.78
excl. VAT
/
Each
£
17.74
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
GUHRING 00245 008.300 STANDARD HSS DRILLS 9002450083000
CUTLINE DRILL - HSS LONG SERIES MM 8.9 861377
DORMER A1175/16 STUB DRILL 5/16 INCH 5968083
TITEX A1247-3.9 JOBBER DRILLS HSS/HSS-E 5060576
DORMER A9201.8 STUB DRILL 1.80 MM 5972524
TITEX A1154TFT-14.2 DRILLS TYP VA INOX 5200068
GUHRING 00223 010.000 TWIST DRILL HSS 10.000 MM DIN 1897 TYPE N STEAM
CUTLINE 880971 HSS CO5 JOBBER DRILL GOLD FINISH 5/16
CUTLINE DRILL - HSS LONG SERIES MM 16.0 861414
DORMER A1207/32 STUB DRILL 7/32 INCH 5968677
CUTLINE DRILL - HSS JOBBER TIN MM 12.3 860887
GUHRING 00236 003.000 TWIST DRILLS
TITEX A1211-3.2 JOBBER DRILLS HSS/HSS-E 5058719
TITEX A1222-10.2 DEEP HOLE DRILL 5059424
TITEX A1547-1.4 JOBBER DRILLS HSS/HSS-E 5062154