Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00329 002.520 HSS/HSCO COATED DRILLS 9003290025200
GUHRING 00329 002.520 HSS/HSCO COATED DRILLS 9003290025200
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9003290025200
rubix:
344A9245
ean:
4031093442602
Technical specifications
Drilling diameter
2.52
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00329 002.520 HSS/HSCO COATED DRILLS 9003290025200
Technical specifications
Attributes
Drilling diameter
2.52
mm
Body material
HSS-Co
Tip angle
118
°
Internal cooling
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.68
excl. VAT
/
Each
£
6.82
incl. VAT
Usually arrives within 14 working days
Select variants (75)
Add to cart
Check our products from related categories
ROEBUCK 227194 HSS 1MM-13MM X 0.5MM DRILL BOY SET
CUTLINE DRILL - HSS JOBBER ZIRKO MM 12.9 861143
CUTLINE DRILL - HSS LONG SERIES MM 1.4 861302
GUHRING 00217 012.200 TWIST DRILLS
TITEX A3143-0.49 MICRO PREC DRILL 5062883
GUHRING 01146 003.200 TWIST DRILLS
GUHRING 00501 001.800 GT80/100 DRILLS 9005010018000
TITEX A1211-6.1 JOBBER DRILLS HSS/HSS-E 5058798
GUHRING 00305 001.550 TWIST DRILLS
CUTLINE 883048 JOBBER DRILL HSS ZIRCO COATED5/64
GUHRING 00223 003.300 TWIST DRILL HSS 3.300MM TYPE N STEAM TEMPERED
DORMER A1206.6 STUB DRILL 6.60 MM 5968543
CUTLINE DRILL - HSS LONG SERIES MM 5.3 861341
GUHRING 00301 000.150 HSS/HSCO COATED DRILLS 9003010001500
GUHRING 00396 001.500 GT80/100 COATED DRILLS 9003960015000