Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
ROEBUCK 227194 HSS 1MM-13MM X 0.5MM DRILL BOY SET
ROEBUCK 227194 HSS 1MM-13MM X 0.5MM DRILL BOY SET
Helicoidal HSS drill bit with cylindrical tail Unbranded
References
unbranded:
227194
rubix:
227194
Technical specifications
Drilling diameter
0.5
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK 227194 HSS 1MM-13MM X 0.5MM DRILL BOY SET
Technical specifications
Attributes
Drilling diameter
0.5
mm
Body material
hss
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
100.13
excl. VAT
/
Each
£
120.16
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GUHRING 00617 003.500 HSS/HSCO COATED DRILLS 9006170035000
GUHRING 00653 012.200 STANDARD HSS COATED DRIL 9006530122000
TITEX A1222-5/64IN DEEP HOLE DRILLS HSS-E TYPE UFL 5059504
GISS CUTLINE TCT13/32 13/32 TCT HSS DRILL
GUHRING 00657 001.050 TWIST DRILLS
CUTLINE 883073 JOBBER DRILL HSS ZIRCO COATED15/32
GUHRING 00205 001.160 UNIVERSAL HSS DRILLS 9002050011600
GUHRING 01260 005.600 HSS/HSCO COATED DRILLS 9012600056000
GUHRING 00245 006.100 TWIST DRILLS
DOR HSS-TIN STUB DRILL 1.4
GUHRING 00205 008.850 UNIVERSAL HSS DRILLS 9002050088500
GUHRING 00370 031.000 DRILLS OTHER 9003700310000
DOR HSS-TIN STUB DRILL 1.3
DORMER A9775.0X245 DRILL 5.00 MM 5973136
TITEX A1511-17 JOBBER DRILLS HSS/HSS-E 5061605