Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,480)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(257)
Wood Drills
(56)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
HSS helicoidal drill bit with tapered tail
GUHRING 00345 032.000 TWIST DRILLS
GUHRING 00345 032.000 TWIST DRILLS
HSS helicoidal drill bit with tapered tail Gühring
References
gühring:
9003450320000
rubix:
285A6772
ean:
4031093111843
Product details
Technical specifications
Product details : GUHRING 00345 032.000 TWIST DRILLS
Technical specifications
Attributes
Body material
HSS-Co
Tip angle
118
°
Internal cooling
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
310.10
excl. VAT
/
Each
£
372.12
incl. VAT
Usually arrives within 14 working days
Select variants (46)
Add to cart
Check our products from related categories
GUHRING 00345 007.500 TWIST DRILLS
ROEBUCK A1301 221057 HSS TAPER SHANK DRILL 1 INCH
CUTLINE DRILL - HSS MORSE TAPER SHANK MM 16 863900
GUHRING 00270 032.000 DRILLS OTHER 9002700320000
TITEX A4611-22 TURNING INSERTS NEGATIVE 5066245
DORMER A13020.25 DRILL 20.25 MM 5969184
GUHRING 00267 024.000 DRILLS OTHER 9002670240000
GUHRING 00266 011.500 HSS/HSCO COATED DRILLS 9002660115000
DORMER A130 HSS T/SHANK DRILL 37.0MM
DORMER A1308.75 DRILL 8.75 MM 5968735
LTL HSS TAPER SHANK DRILL 29.5MM 20-325-295
CUTLINE DRILL - HSS MORSE TAPER SHANK MM 13 863894
TITEX A4611-19.5 JOBBER DRILLS HSS/HSS-E 5066240
GUHRING 00266 024.000 TWIST DRILLS
DORMER A13045/64 DRILL 45/64 INCH 5969255