Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
HSS helicoidal drill bit with tapered tail
ROEBUCK 20-325-945 HSS TAPER SHANK DRILL 45/64 INCH
ROEBUCK 20-325-945 HSS TAPER SHANK DRILL 45/64 INCH
HSS helicoidal drill bit with tapered tail Unbranded
References
unbranded:
20-325-945
rubix:
221035
Technical specifications
Total length
228
mm
Length of cut
130
mm
Taper shank
MT2
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK 20-325-945 HSS TAPER SHANK DRILL 45/64 INCH
Fractional
Technical specifications
Attributes
Total length
228
mm
Length of cut
130
mm
Taper shank
MT2
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.92
excl. VAT
/
Each
£
29.90
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK 863893 HSS MORSE TAPER SHANK DRILL 12.5 MM
TITEX A4244-17.5 JOBBER DRILLS HSS/HSS-E 5065854
GUHRING 00565 015.000 TWIST DRILLS
BOSCH HSS-G JOBBER DRILL 3MM 2608595055 PK10
GUHRING 00293 026.000 DRILLS OTHER 9002930260000
DORMER A13010.0 DRILL 10.00 MM 5969077
BOSCH JOBBER DRILL 2608595081 PK5
DORMER A13016.0 DRILL 16.00 MM 5968999
DORMER A13010.8 DRILL 10.80 MM 5968947
GUHRING 00345 014.000 TWIST DRILL HSCO 14MM 345 TYPE N MK-1
DORMER A13025.25 DRILL 25.25 MM 5969281
TITEX A4611-16.5 JOBBER DRILLS HSS/HSS-E 5066234
DORMER A13011.0 DRILL 11.00 MM 5968957
GUHRING 00645 014.250 DRILLS OTHER 9006450142500
DORMER A13014.75 DRILL 14.75 MM 5968938