Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Hand drills
Solid cylindrical hand drills
HSS cylindrical hand drill
GUHRING 00413 003.000 HAND REAMERS HSS
GUHRING 00413 003.000 HAND REAMERS HSS
HSS cylindrical hand drill Gühring
References
gühring:
9004130030000
rubix:
285A5001
ean:
4031093118132
Product details
Technical specifications
Product details : GUHRING 00413 003.000 HAND REAMERS HSS
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.82
excl. VAT
/
Each
£
27.38
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GUHRING 00413 016.000 HAND REAMERS HSS
DOR HSS REAMER 1.2
DORMER B10015.0 REAMER 15.00 MM 5986281
DORMER B10013.5 REAMER 13.50 MM 5986259
DORMER B9032.0 REAMER 2.00 MM 5987007
DORMER B90310.0 REAMER 10.00 MM 5986925
DORMER B10021/64 REAMER 21/64 INCH 5986334
DORMER B1005/32 REAMER 5/32 INCH 5986263
TITEX F1231-19 REAMING TOOLS HSS/-CO 5071685
DORMER B1006.0 REAMER 6.00 MM 5986274
GUHRING 00413 024.000 REAMER/COUNTERSINK TOOL 9004130240000
DORMER B1001/4 REAMER 1/4 INCH 5986381
GUHRING 00429 008.000 REAMER/COUNTERSINK TOOL 9004290080000
TITEX F1131-6 REAMING TOOLS HSS/-CO 5071612
DORMER B1001.5 REAMER 1.50 MM 5986266