Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Hand drills
Solid cylindrical hand drills
HSS cylindrical hand drill
DORMER B10021/64 REAMER 21/64 INCH 5986334
DORMER B10021/64 REAMER 21/64 INCH 5986334
Hand reamers B100
References
dormer:
B10021/64
rubix:
1066070
ean:
7320760179765
Technical specifications
Diameter
8.33
mm
Total length
115
mm
Length of cut
58
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER B10021/64 REAMER 21/64 INCH 5986334
HSS Hand reamer with cylindrical shaft DIN 206 B F7 steam tempered with grooves for steel <850 N/mm². Stainless machining steel. Cast iron <500 N/mm². Titanium. Brass en bronze <200 HB.
Applications
• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Stainless machining steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Titanium non-alloyed (<200 HB <700 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)
Technical specifications
Attributes
Diameter
8.33
mm
Total length
115
mm
Length of cut
58
mm
Square
7
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
47.88
excl. VAT
/
Each
£
57.46
incl. VAT
Usually arrives within 14 working days
Select variants (65)
Add to cart
Create PDF from product
Check our products from related categories
DORMER B90313.0 REAMER 13.00 MM 5986995
TITEX F1231-28 REAMING TOOLS HSS/-CO 5071691
GUHRING 00413 025.000 REAMER/COUNTERSINK TOOL 9004130250000
TITEX F1131-7.2 REAMING TOOLS HSS/-CO 5071625
TITEX F1131-7.1 REAMING TOOLS HSS/-CO 5071624
DORMER B1003/32 REAMER 3/32 INCH 5986312
DORMER HSS REAMER 12.0 B95212.0
TITEX F1131-5 REAMING TOOLS HSS/-CO 5071601
DORMER B1007/8 REAMER 7/8 INCH 5986299
DORMER B90320.0 REAMER 20.00 MM 5986868
DORMER B1005/8 REAMER 5/8 INCH 5986269
DORMER B10014.0 REAMER 14.00 MM 5986275
DOR HSS REAMER 1.5
TITEX F1131-32 REAMING TOOLS HSS/-CO 5071573
DORMER B3011/4 REAMER 1/4 INCH 5986382