GUHRING 00501 009.000 GT80/100 DRILLS 9005010090000


Helicoidal HSS drill bit with cylindrical tail Gühring

References
gühring:9005010090000
rubix:341A7838
ean:4031093147828
brand logo
brand logo
Technical specifications
Drilling diameter9 mm
Total length175 mm
Length of cut115 mm
See all Specifications

Product details : GUHRING 00501 009.000 GT80/100 DRILLS 9005010090000


Technical specifications


Attributes
Drilling diameter9 mm
Total length175 mm
Length of cut115 mm
Body materialHSS
Tip angle130 °
Internal coolingNo
Tail diameter9 mm
Show UNSPSC/ECL@SS
£ 26.10 excl. VAT
/ Each
£ 31.32 incl. VAT
  • Usually arrives within 14 working days