References
Gühring:504 7.000
Rubix:285A5523
Manufacturer :9005040070000
EAN:4031093151245


Technical specifications
| Drilling diameter | 7 mm |
|---|---|
| Total length | 370 mm |
| Length of cut | 250 mm |
Product details : GUHRING 00504 007.000 TWIST DRILLS
Technical specifications
Attributes
| Drilling diameter | 7 mm |
|---|---|
| Total length | 370 mm |
| Length of cut | 250 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 130 ° |
| Tail diameter | 7 mm |
Show UNSPSC/ECL@SS
£ 60.18 excl. VAT
/ Each
£ 72.22 incl. VAT
- Usually arrives within 14 working days