DORMER A7238.0X117 JOBBER DRILL 8.00 MM X 117 MM 7189825
Spot Weld Drill
See technical informationSee documentsReferences
Dormer:A7238.0X117
Rubix:80376310
EAN:7320760708040





Technical specifications
| Drilling diameter | 8 mm |
|---|---|
| Total length | 117 mm |
| Length of cut | 24 mm |
Documents
Product details : DORMER A7238.0X117 JOBBER DRILL 8.00 MM X 117 MM 7189825
Drill with specially designed lip and spur point to remove or “drill out“ spot welded areas, commonly for removing welds in a vehicle repair shop. Short flute length makes it more sturdy and less prone to shattering when being used in a hand-held device. The bronze finish is a thin oxide layer and an indication for Cobalt.
Strengths
•Bronze Tempered (Bronze Oxide) Surface Treatment
High Speed Cobalt Steel Tool Material
Dormer Standards
1xD Usable Tool Depth to Diameter Ratio
Cylindrical Shank / Straight Shank
Standard Spiral Flute Design
Right Hand Rotation / Cutting
h8 – Industry Standard Tool Tolerance Zone (based on diameter range)
High Speed Cobalt Steel Tool Material
Dormer Standards
1xD Usable Tool Depth to Diameter Ratio
Cylindrical Shank / Straight Shank
Standard Spiral Flute Design
Right Hand Rotation / Cutting
h8 – Industry Standard Tool Tolerance Zone (based on diameter range)
Technical specifications
Attributes
| Drilling diameter | 8 mm |
|---|---|
| Total length | 117 mm |
| Length of cut | 24 mm |
| Shank type | cylindrical |
| Coating | bronze tempered |
| Tolerance | h8 |
| Direction of cutting | right |
| Machining material | steel;cast steel;stainless steel;cast iron;non-ferrous;high temperature alloy |
| Cutting material | hss-co |
| Tail diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 157.50 excl. VAT
/ 10 pieces
£ 189.00 incl. VAT
- Usually arrives within 14 working days