Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00506 003.200 DRILLS OTHER 9005060032000
GUHRING 00506 003.200 DRILLS OTHER 9005060032000
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9005060032000
rubix:
341A9431
ean:
4031093152532
Technical specifications
Drilling diameter
3.2
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00506 003.200 DRILLS OTHER 9005060032000
Technical specifications
Attributes
Drilling diameter
3.2
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
25.35
excl. VAT
/
Each
£
30.42
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
DORMER A92025/32 5972264
DORMER A1001.9 JOBBER DRILL 1.90 MM 5966593
GUHRING 00245 008.700 STANDARD HSS DRILLS 9002450087000
GUHRING 09651 010.320 TWIST DRILL HSS 10.320 MM DIN 338 TYPE N TIN
TITEX A1211TIN-5.9 JOBBER DRILLS HSS/HSS-E 5058950
DORMER A1002.45 JOBBER DRILL 2.45 MM 5966912
GUHRING 05519 001.100 TWIST DRILLS
DORMER A9788.5X390 DRILL 8.50 MM 5973254
TITEX A1148-4.2 DEEP HOLE DRILLS HSS-E TYPE UFL 5057192
GUHRING 09651 005.950 TWIST DRILL HSS 5.950 MM DIN 338 TYPE N TIN
DORMER A0025.3 JOBBER DRILL 5.30 MM 5967269
GUHRING 00245 015.300 STANDARD HSS DRILLS 9002450153000
CUTLINE DRILL HSS JOBBER TIN TIP MM 10.1 860740
DORMER A0225.0 STUB DRILL 5.00 MM 5967138
TITEX A1222-NO2 DEEP HOLE DRILLS HSS-E TYPE UFL 5059360