References




Technical specifications
| Drilling diameter | 1.9 mm |
|---|---|
| Total length | 46 mm |
| Length of cut | 22 mm |
Product details : DORMER A1001.9 JOBBER DRILL 1.90 MM 5966593
A1001.9 - Jobber Drill
Discover the precision and versatility of the Dormer A1001.9 Jobber Drill
This guide unravels the exceptional features, benefits, and applications of this drill, providing insights into its capabilities and performance in various drilling tasks. Get ready to experience precision drilling like never before.
Overview
As a member of the esteemed A100 Series HSS Straight Shank Jobber Drills (Metric), the Dormer A1001.9 Jobber Drill boasts a diameter of 1.9mm, catering to an array of drilling needs. With an overall length of 46mm and a flute length of 22mm, this drill meticulously adheres to the DIN 338 standard, featuring a point angle of 118°.
Beyond its specifications, the Dormer A1001.9 Jobber Drill showcases a steam tempered finish. This finish not only enhances the drill's appearance but also contributes to efficient 4xD drilling in steel without the need for pecking.
Key Features and Benefits
- Sturdy HSS Construction: Engineered from premium High-Speed Steel, this drill bit is designed to endure diverse drilling tasks, ensuring long-lasting performance even in challenging conditions.
- Enhanced Chip Flow: The steam tempered finish optimizes chip flow, resulting in smoother drilling operations and improved heat resistance.
- Versatile Metal Compatibility: This drill bit is built to handle a variety of materials, making it a versatile tool for various applications.
Technical Excellence Explored
- Material: High-Speed Steel (HSS)
- Material ID: 5966593
- Brand: Dormer
- Series: A100
- Type: Jobber drill with straight shank
- Diameter: 1.9mm
- Length: 46mm overall, 22mm flute length
- Point Angle: 118°
- Finish/Coating: Steam Tempered
Versatility in Various Applications
- Drilling into steel
- Handling various metal materials
- Precision drilling tasks
Prioritizing Safety
Safety is paramount in any drilling activity. Before using any tool, including the Dormer A1001.9 Jobber Drill, familiarize yourself with safety instructions. This drill bit is designed for both hand and machine drilling operations, playing an essential role in the Dormer A100 metric HSS jobber drill bit collection – known for its efficiency and suitability across a wide range of general-purpose drilling tasks.
Crafted for Precision
One of the standout features of the Dormer A1001.9 Jobber Drill is its exceptional self-centering capability. This unique attribute ensures precise and accurate drilling, minimizing deviations. This aspect holds particular importance in achieving professional results, particularly in intricate and detailed projects.
Engineered for General-Purpose Drilling
General-purpose drilling is the backbone of various industries, and the Dormer A1001.9 Jobber Drill is meticulously designed for this purpose. Its construction and design have been optimized to address the requirements of a broad spectrum of general-purpose drilling tasks. This equips you with a versatile tool that effortlessly adapts to different materials and applications.
Elevate Your Drilling Experience
Enhance your drilling endeavors by adding the Dormer A1001.9 Jobber Drill to your toolkit. It's more than just a drill bit – it's a precision instrument that empowers you to achieve remarkable results. Whether you're working on industrial projects or intricate personal creations, this drill bit is engineered to exceed expectations, setting new standards in precision drilling.
Your journey towards exceptional drilling begins here. Embrace the confidence that comes with utilizing a tool designed for reliability, excellence, and versatility. Immerse yourself in the world of precise drilling with the Dormer A1001.9 Jobber Drill and experience the difference firsthand.
Note: Always prioritize safety and refer to safety instructions before using any tool.
Applications
Technical specifications
| Drilling diameter | 1.9 mm |
|---|---|
| Total length | 46 mm |
| Length of cut | 22 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 1.9 mm |
- Usually arrives within 14 working days