References
Gühring:5519 1.100
Rubix:285A7766
Manufacturer :9055190011000
EAN:4031093651295


Technical specifications
| Drilling diameter | 1.1 mm |
|---|---|
| Total length | 36 mm |
| Length of cut | 14 mm |
Product details : GUHRING 05519 001.100 TWIST DRILLS
Short drill with cyl. shank
Design:Profile grinding, right cutting, with precision ground point and excellent thermal resistance.
With special point thinning, angle of rake larger than normal, normal core thickness and normal core gradient.
Application: Suitable for use on NC machines, revolver benches and hand drills. Suitable for rust/acid resistant steels (INOX), alloyed/non-alloyed steels up to 800 N/mm², cold/hot work steels, bearing steels, non-ferrous metals, cast materials and many plastics can be used.
Technical specifications
Attributes
| Drilling diameter | 1.1 mm |
|---|---|
| Total length | 36 mm |
| Length of cut | 14 mm |
| Shank type | cylindrical |
| Coating | tin |
Show UNSPSC/ECL@SS
£ 5.92 excl. VAT
/ Each
£ 7.10 incl. VAT
- Usually arrives within 14 working days










