GUHRING 00535 008.600 GT80/100 DRILLS 9005350086000


Helicoidal HSS drill bit with cylindrical tail Gühring

References
gühring:9005350086000
rubix:342A5095
ean:4031093161541
brand logo
brand logo
Technical specifications
Drilling diameter8.6 mm
Total length175 mm
Length of cut115 mm
See all Specifications

Product details : GUHRING 00535 008.600 GT80/100 DRILLS 9005350086000


Technical specifications


Attributes
Drilling diameter8.6 mm
Total length175 mm
Length of cut115 mm
Body materialHSS
Tip angle130 °
Internal coolingNo
Tail diameter8.6 mm
Show UNSPSC/ECL@SS
£ 28.40 excl. VAT
/ Each
£ 34.08 incl. VAT
  • Usually arrives within 14 working days